Neenah Foundry

Type-A Frame

Part #NR32270001  |  Manufacturer Part #R-3227-0001

Manhole Type:

Type A
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 6 in

Length: 37 in

Manhole Type: Type A

Width: 37 in