This product requires certification to purchase.

2 in. Steel Zinc Plated 2-Hole Strap

You last purchased this on
 
Neer Manufacturing

Appleton® 2 in. Steel Zinc Plated 2-Hole Strap

  • Fast #
  • Part #NTH1806
  • Item #5151131
  • Manufacturer Part #TH-1806
5 out of 5 Customer Rating
You last purchased this on
 
Neer Manufacturing

Appleton® 2 in. Steel Zinc Plated 2-Hole Strap

  • Fast #
  • Part #NTH1806
  • Item #5151131
  • Manufacturer Part #TH-1806
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial, Rigid Conduit
Coating:
Zinc Plated
Collection:
Appleton®
Fits Pipe Size:
2 in
Height:
1-49/50 in
Length:
4-11/25 in
Material:
Steel
Product Type:
Strap
UL Listed:
UL 2239/UL E333806
Width:
47/50 in