NEOP Chemical Resistant Gloves Large DZ

Part #BESCHML09  |  Item #4926947  |  Manufacturer Part #CHML-09

Call for Pricing EACH

Type:

BESCHML09
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfortable, flexible and tactile sensitive
  • Embossed grip
  • 100% cotton flock lining enhances comfort
  • Excellent resistance to a broad range of chemicals

Specifications

ANSI Specifications: ANSI 105

Color Finish: [Black, Blue]

Glove Size: L

Glove Type: Chemical Resistant

Length: 12 in

Material: [Rubber, Cotton]

Material Type: Neoprene

Reusable: Yes

Thickness: 26 mil

Type: BESCHML09

Weight: 3.12