Neoperl

PCA® 15/16 x 55/64 in.-27 1.5 gpm Perlator Dual Threaded Laminar Stream Vandal Proof Aerator (6 Pack) in Polished Chrome

Part #N1132603  |  Manufacturer Part #1132603

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure compensating for constant flow from 20 to 80 psi
  • Provides a splash-free, crystal clear (non-aerated) stream
  • Recommended for use in healthcare facilities to prevent mixing air and water
  • Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
  • Anti-clogging dome screen filters sediment and particles
  • The rotating sleeve construction of the vandal housing prevents tampering with faucet attachments

Lead Law Compliant

Documents

Specifications

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: PCA®

End Connection 1: Female, Male

End Connections: Male;Female

Flow Rate: 1.5 gpm

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Package Quantity: Pack of 6

Thread Size: 15/16 in

Type: N1132603