1 in. FNPT x NPT Bronze Corporation Stop with CPVC Valve Quill

You last purchased this on
 
Neptune Chemical Pump Company

1 in. FNPT x NPT Bronze Corporation Stop with CPVC Valve Quill

This product requires certification to purchase.
You last purchased this on
 
Neptune Chemical Pump Company

1 in. FNPT x NPT Bronze Corporation Stop with CPVC Valve Quill

  • Fast #
  • Part #WCS2100C20
  • Item #5092261
  • Manufacturer Part #CS2-100-C20
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quill puts chemical into the center of pipe flow for better chemical mixing
  • Withdraw nozzle for service without shutting down water line
  • Valve handle eliminates need for wrench
  • Inlet connection: 1/2" FNPT
  • Maximum quill extension of 7-1/2" into pipeline
  • Note: cannot be used with hot tapping machine
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1/2 in x 1 in
Material:
Plastic, Bronze
Material Type:
CPVC
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
150 psi
Valve Size:
1 in