1/2 hp 115/230V 1750 RPM 316 Stainless Steel Clamp Mount Direct Drive Mixer

You last purchased this on
 
Neptune Chemical Pump Company

B Series 1/2 hp 115/230V 1750 RPM 316 Stainless Steel Clamp Mount Direct Drive Mixer

This product requires certification to purchase.
You last purchased this on
 
Neptune Chemical Pump Company

B Series 1/2 hp 115/230V 1750 RPM 316 Stainless Steel Clamp Mount Direct Drive Mixer

  • Fast #
  • Part #WILB30
  • Item #4934666
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clamp mount style
  • Adjustable to any angle for effective mixing
  • Economy direct drive mixers are for lighter duty applications
  • 316 stainless steel shaft and marine prop
  • Requires Certification

Specifications

CE Approved:
No
Collection:
B Series
Diameter:
5/8 in
EPA Compliant:
No
Horsepower:
1/2 hp
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Product Type:
Clamp Mount Direct Drive Mixer
Pump Motor Type:
TEFC
RPM:
1750
Shank Size:
4 in
UL Listed:
No
Volts:
115/230V
Weight:
57 lb