1/4 hp 115/230V 1750 RPM 316 Stainless Steel Clamp Batch Mixer
BN Series 1/4 hp 115/230V 1750 RPM 316 Stainless Steel Clamp Batch Mixer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Motors are totally enclosed and fan cooled
- 316 stainless steel shaft and marine prop
- For mixing small batches of low viscosity fluids
- Clamp mount style
- Mount at any angle
Specifications
- CE Approved:
- No
- Collection:
- BN Series
- Diameter:
- 1/2 in
- EPA Compliant:
- No
- Horsepower:
- 1/4 hp
- Length:
- 42-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Clamp Batch Mixer
- Pump Motor Type:
- TEFC
- RPM:
- 1750
- Shank Size:
- 4 in
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 63 lb