Capmount Adapter with 2 in Stainless Steel Bulkhead Fitting for WW-50317-00 Bung-Mount IBC Tote Mixer
Capmount Adapter with 2 in Stainless Steel Bulkhead Fitting for WW-50317-00 Bung-Mount IBC Tote Mixer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Converts any poly cap to a 2" stainless steel thread
Specifications
- Brand Model Compatibility:
- WW-50317-00 Bung-Mount IBC Tote Mixer
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Capmount Adapter
- UL Listed:
- No