2 hp 230/460V 350 RPM 316 Stainless Steel Clamp Mount Mixer
JG Series 2 hp 230/460V 350 RPM 316 Stainless Steel Clamp Mount Mixer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Motors are totally enclosed and fan cooled
- 316 stainless steel shaft and marine prop
- Low speed gear drive mixer
- Clamp mount style with ball an socket plate for multiple entry angles
- Used for mixing polymer and other high viscosity fluids
Specifications
- CE Approved:
- No
- Collection:
- JG Series
- Diameter:
- 1-1/4 in
- EPA Compliant:
- No
- Horsepower:
- 2 hp
- Length:
- 80-5/8 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Clamp Mount Mixer
- Pump Motor Type:
- TEFC
- RPM:
- 350
- Shank Size:
- 16 in
- UL Listed:
- No
- Volts:
- 230/460V
- Weight:
- 150 lb