3/4 hp 115/230V 350 RPM 316 Stainless Steel Clamp Mount Mixer

You last purchased this on
 
Neptune Chemical Pump Company

JG Series 3/4 hp 115/230V 350 RPM 316 Stainless Steel Clamp Mount Mixer

This product requires certification to purchase.
You last purchased this on
 
Neptune Chemical Pump Company

JG Series 3/4 hp 115/230V 350 RPM 316 Stainless Steel Clamp Mount Mixer

  • Fast #
  • Part #WJG40
  • Item #5090571
  • Manufacturer Part #JG-4.0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Motors are totally enclosed and fan cooled
  • 316 stainless steel shaft and marine prop
  • Low speed gear drive mixer
  • Clamp mount style with ball an socket plate for multiple entry angles
  • Used for mixing polymer and other high viscosity fluids
  • Requires Certification

Specifications

CE Approved:
No
Collection:
JG Series
Diameter:
3/4 in
EPA Compliant:
No
Horsepower:
3/4 hp
Length:
78-3/4 in
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
Phase:
Three Phase
Power Source:
Electric
Product Type:
Clamp Mount Mixer
Pump Motor Type:
TEFC
RPM:
350
Shank Size:
13 in
UL Listed:
No
Volts:
115/230V
Weight:
150 lb