66-7/8 x 31-1/2 in. Oval Bathtub with Center Drain in White

You last purchased this on
 
Neptune Products

Amaze 66-7/8 x 31-1/2 in. Oval Bathtub with Center Drain in White

This product requires certification to purchase.
You last purchased this on
 
Neptune Products

Amaze 66-7/8 x 31-1/2 in. Oval Bathtub with Center Drain in White

  • Fast #
  • Part #NAZ3266O
  • Item #4482416
  • Manufacturer Part #AZ3266O
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
62 gal
Collection:
Amaze
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
16-1/2 in
Drain Location:
Center
GSA Approved:
No
Height:
22-5/8 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
66-7/8 in
Material:
Plastic
Material Type:
Acrylic
UL Listed:
No
Width:
31-1/2 in