DESCRIPTION

  • Commercial and institutional water meter
  • Made in the USA
  • Potable water

Neptune Technology Group T-10 Flanged Water Meter - US Gallons

NT10MFJ

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Type
T-10®;US Gallons
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY