DESCRIPTION

Neptune Technology Group R900i™ T-10 Meter - US Gallons

NED2H11RDG1

Fitting Sizes:

SPECIFICATIONS

Collection
R900i™
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Copper Alloy
Type
T-10®;US Gallons

Starting at
Call for Pricing
  • QUANTITY