Neptune Technology Group

1-1/2 in. T-10 Meter - US Gallons

Part #NED2H11R8G2  |  Manufacturer Part #ED2H11R8G2

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

ANSI Specifications: ANSI 61

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Material: Copper Alloy

NSF Certified: Yes

NSF Specifications: NSF 61

Type: T-10®;US Gallons