1-1/2 in. Threaded x Flanged T-10 Measure Chamber Assembly
1-1/2 in. Threaded x Flanged T-10 Measure Chamber Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- AWWA:
- AWWA C-700
- Brand Model Compatibility:
- T-10 Residential Water Meter
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 8-1/8 in
- Length:
- 13 in
- Material:
- Cast Iron
- Product Type:
- T-10®
- Waterworks Application:
- Water
- Width:
- 8-1/16 in