DESCRIPTION

  • Accurate over a wide flow range
  • Large commercial or industrial applications
  • Made in the USA

Neptune Technology Group E-Coder® Tru/Flo Compound High Pressure Compound - US Gallons

NEC2ARHG1

Fitting Sizes:

SPECIFICATIONS

Collection
E-Coder®
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Type
Tru/Flo Compound;US Gallons

Starting at
Call for Pricing
  • QUANTITY