DESCRIPTION

  • Commercial and institutional water meter
  • Made in the USA
  • Potable water

Neptune Technology Group ProRead T-10 Meter Wire - US Gallons

NED2B11R7G7SG57

Fitting Sizes:

SPECIFICATIONS

Collection
ProRead
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Length
25 ft
Type
T-10®;US Gallons

Starting at
Call for Pricing
  • QUANTITY