DESCRIPTION

  • Commercial and institutional water meter
  • Made in the USA
  • Potable water

Neptune Technology Group R900i™ Meter - US Gallons

NED2C11RDG1SSP

Fitting Sizes:

SPECIFICATIONS

Collection
R900i™
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Copper Alloy
Type
US Gallons

Starting at
Call for Pricing
  • QUANTITY