DESCRIPTION

  • Made in the USA
  • NSF/ANSI 61 and 372 certified

Neptune Technology Group Flanged Bronze Strainer for Meter

N53107000

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze

Starting at
Call for Pricing
  • QUANTITY