DESCRIPTION
- Accurate over a wide flow range
- Large commercial or industrial applications
- Made in the USA
Neptune Technology Group ProRead Tru/Flo Compound 6-Wheel - Cubic Foot
NEC3BR7F7
Fitting Sizes:
SPECIFICATIONS
- Collection
- ProRead
- Fitting Size 1
- 3 in
- Fitting Size 2
- 3 in
- Fitting Sizes
- 3 in
- Fitting Type
- Straight
- Type
- Tru/Flo Compound;Cubic Foot
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday