DESCRIPTION

  • Commercial and institutional water meter
  • Made in the USA
  • Potable water

Neptune Technology Group 5/8 in. T10 E-coder Inside Less T/P

NED2A11REG2

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Material
Copper Alloy
Size
5/8 in x 5/8 in