DESCRIPTION

  • Commercial and institutional water meter
  • Made in the USA
  • Potable water

Neptune Technology Group R900i™ Meter - US Gallons

NED2A11RDG1SSP

Fitting Sizes:

SPECIFICATIONS

Collection
R900i™
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Fitting Type
Reducing
Type
Positive Displacement;US Gallons

Starting at
Call for Pricing
  • QUANTITY