DESCRIPTION

Neptune Technology Group 5/8 x 3/4 in. Water Meter

NED2B11RDF1HIW

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Size
5/8 in x 3/4 in
Type
Positive Displacement