5/8 in. Threaded T-10 Chamber Complete

You last purchased this on
 
Neptune Technology Group

5/8 in. Threaded T-10 Chamber Complete

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

5/8 in. Threaded T-10 Chamber Complete

  • Fast #
  • Part #N9400900
  • Item #4440359
  • Manufacturer Part #9400-900
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Potable water
  • Made in the USA
  • Commercial and institutional water meter
  • Requires Certification

Specifications

AWWA:
AWWA C-700
Brand Model Compatibility:
T-10 Residential Water Meter
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Height:
4-7/8 in
Length:
7-1/2 in
Material:
Cast Iron, Synthetic, Plastic
Product Type:
T-10®
Waterworks Application:
Water
Width:
3-5/8 in