5/8 x 3/4 in. T-10® Copper Alloy PC Operated Water Meter (Less Receptor)
T-10® ProCoder™ 5/8 x 3/4 in. T-10® Copper Alloy PC Operated Water Meter (Less Receptor)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead free maincase: Made from lead free, high-copper alloy NSF/ANSI 372, NSF/ANSI 61 lifetime guarantee resists internal pressure stresses and external damage handles in-line piping variations and stresses lead free, high-copper alloy provides residual value vs. plastic or composite electrical grounding continuity
- Nutating disc measuring chamber: Positive displacement widest effective flow range for maximum revenue proprietary polymer materials maximize long-term accuracy floating chamber design is unaffected by meter position or in-line piping stresses
- Register: Magnetic-driven, low-torque registration ensures accuracy impact-resistant register high-resolution, low-flow leak detection Bayonet-style register mount allows inline serviceability tamperproof seal pin deters theft date of manufacture, size, and model stamped on dial face
- Tamperproof seal pin deters theft
- High-resolution, low-flow leak detection
- Bayonet-style register mount allows in-line serviceability
- Impact-resistant register
- Magnetic-driven, low-torque registration ensures accuracy
- Date of manufacture, size, and model stamped on dial face
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-700
- Collection:
- T-10® ProCoder™
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Flow Rate:
- 20 gpm
- Height:
- 4-3/8 in
- Length:
- 7-1/2 in
- Material:
- Copper Alloy
- Maximum Temperature:
- 149
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Meter
- Waterworks Application:
- Water
- Weight:
- 3.375 lb
- Width:
- 3-5/8 in