5/8 x 3/4 in. T-10 Meter Body

Part #NDM5B12  |  Item #5102221  |  Manufacturer Part #DM5B12

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

AWWA Specifications: AWWA C-700

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 6-7/8 in

Length: 7-1/2 in

Material: [Plastic, High Copper Alloy]

Material Type: Polymer

NSF Certified: No

Type: T-10®

Waterworks Application: Water

Width: 3-5/8 in