Control Block Assembly for T-10 Residential Water Meter

Part #N9097000  |  Item #3178667  |  Manufacturer Part #9097-000

Call for Pricing

Brand Model Compatibility:

T-10 Residential Water Meter

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

Brand Model Compatibility: T-10 Residential Water Meter

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

NSF Certified: No

Product Type: T-10®