DESCRIPTION

  • Commercial and institutional water meter
  • Made in the USA
  • Potable water

Neptune Technology Group Copper and Plastic Water Meter

NED2E22RWF1

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Height
5-1/2 in
Length
9 in
Material
Copper, Plastic
Maximum Pressure
150 psi
Maximum Temperature
80
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
3/4 in x 1 in
Width
4-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday