2 in. Flanged T-10® Copper Alloy and Plastic Water Meter - Cubic Foot
T-10® Direct Read 2 in. Flanged T-10® Copper Alloy and Plastic Water Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-700
- Application:
- Cold Water Supply Systems
- Collection:
- T-10® Direct Read
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 160 gpm
- Height:
- 9-15/16 in
- Length:
- 17 in
- Material:
- Copper Alloy, Plastic
- Maximum Temperature:
- 149
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Cubic Foot
- Waterworks Application:
- Water
- Weight:
- 44 lb
- Width:
- 9-7/16 in