2 in. Flanged T-10® Copper Alloy and Plastic Water Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

T-10® Direct Read 2 in. Flanged T-10® Copper Alloy and Plastic Water Meter - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® Direct Read 2 in. Flanged T-10® Copper Alloy and Plastic Water Meter - US Gallons

  • Fast #
  • Part #NED2J11R8G1
  • Item #3261958
  • Manufacturer Part #ED2J11R8G1
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Potable water
  • Made in the USA
  • Commercial and institutional water meter
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-700
Application:
Cold Water Supply Systems
Collection:
T-10® Direct Read
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
160 gpm
Height:
9-15/16 in
Length:
17 in
Material:
Copper Alloy, Plastic
Maximum Temperature:
149
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
US Gallons
Waterworks Application:
Water
Weight:
44 lb
Width:
9-7/16 in