5/8 in. T-10 Meter - Cubic Foot
T-10® E-CODER® 5/8 in. T-10 Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-700
- Collection:
- T-10® E-CODER®
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Height:
- 5-1/4 in
- Length:
- 7-1/2 in
- Material:
- Cast Iron, High Copper Alloy, Plastic
- Maximum Temperature:
- 80
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Cubic Foot
- Waterworks Application:
- Water
- Width:
- 3-5/8 in