Neptune Technology Group

E-Coder® 8-3/8 x 12-5/8 x 1-1/2 in. Threaded Flange T-10 Meter - Cubic Foot

Part #NED2H21REF2  |  Manufacturer Part #ED2H21REF2

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-700

Collection: E-Coder®

End Connection 1: Threaded Flange

End Connection 2: Threaded Flange

End Connections: Threaded Flange

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 8-3/8 in

Length: 12-5/8 in

Material: [Plastic, High Copper Alloy]

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: T-10®;Cubic Foot

Waterworks Application: Water

Width: 8-1/16 in