5/8 x 3/4 in. Cast Iron, High Copper Alloy, Bronze and 302 Stainless Steel Standard Reducing T-10® Inside Water Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

T-10® E-CODER)R900i™ 5/8 x 3/4 in. Cast Iron, High Copper Alloy, Bronze and 302 Stainless Steel Standard Reducing T-10® Inside Water Meter - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® E-CODER)R900i™ 5/8 x 3/4 in. Cast Iron, High Copper Alloy, Bronze and 302 Stainless Steel Standard Reducing T-10® Inside Water Meter - US Gallons

  • Fast #
  • Part #NEPT10EF
  • Item #3106317
  • Manufacturer Part #ED2B11R8G1
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Potable water
  • Made in the USA
  • Commercial and institutional water meter
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-700
Collection:
T-10® E-CODER)R900i™
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Flow Rate:
30 gpm
Height:
4-3/8 in
Length:
7-1/2 in
Material:
Cast Iron, High Copper Alloy, Bronze, Stainless Steel
Material Type:
302
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
150
Product Type:
US Gallons
Schedule Class:
Standard
Temperature Range:
0 to 65 Deg C (33 to 149 Deg F)
Temperature Rating:
80
Waterworks Application:
Water
Weight:
1.5 lb
Width:
3-5/8 in