DESCRIPTION

  • Commercial and institutional water meter
  • Made in the USA
  • Potable water

Neptune Technology Group E-Coder® R900i™ T-10 Meter - US Gallons

NED2D11RDG1EDINA

Fitting Sizes:

SPECIFICATIONS

Collection
E-Coder® R900i™
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Copper Alloy
Type
T-10®;US Gallons

Starting at
Call for Pricing
  • QUANTITY