Neptune Technology Group

ProCoder™ 1 in. NPSM x Threaded Cast Iron, High Copper Alloy and Bronze T-10® Water Meter - Cubic Foot

Part #NT10GCF  |  Manufacturer Part #ED2F11R8F1

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

ANSI Specifications: ANSI 372, ANSI 61

AWWA Specifications: AWWA C-700

Collection: ProCoder™

End Connection 1: NPSM, Threaded

End Connection 2: NPSM, Threaded

End Connections: NPSM;Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 50 gpm

Height: 7 in

High Pressure: 150

Length: 10-3/4 in

Material: Bronze, Cast Iron, High Copper Alloy

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Temperature Range: 0 to 65 Deg C (33 to 149 Deg F)

Temperature Rating: 80

Type: T-10®;Cubic Foot

Waterworks Application: Water

Weight: 9.75

Width: 5-37/50 in