3/4 in. Cast Iron, High Copper Alloy and Bronze T-10® Closed Front Meter - Cubic Foot
T-10® ProCoder™ 3/4 in. Cast Iron, High Copper Alloy and Bronze T-10® Closed Front Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-700
- Collection:
- T-10® ProCoder™
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 30 gpm
- Height:
- 6-1/4 in
- Length:
- 7-1/2 in
- Material:
- Cast Iron, High Copper Alloy, Bronze
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Product Type:
- Cubic Foot
- Temperature Range:
- 0 to 65 Deg C (33 to 149 Deg F)
- Temperature Rating:
- 80
- Waterworks Application:
- Water
- Weight:
- 5.5 lb
- Width:
- 5-37/50 in