1 in. T-10 Close Front Automated Meter - Cubic Foot
T-10® ProRead™ 1 in. T-10 Close Front Automated Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- AWWA:
- AWWA C-700
- Collection:
- T-10® ProRead™
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 6-3/8 in
- Length:
- 10-3/4 in
- Material:
- Copper Alloy
- Maximum Temperature:
- 80
- Product Type:
- Cubic Foot
- Weight:
- 9.75 lb