Neptune Technology Group

ProRead 1 in. T-10 Close Front Inside Automated Meter - Cubic Foot

Part #NED2F12R6F7S325  |  Manufacturer Part #ED2F12R6F7S325

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

AWWA Specifications: AWWA C-700

Collection: ProRead

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 6-3/8 in

Length: 10-3/4 in

Material: Copper Alloy

Maximum Temperature: 80

Type: T-10®;Cubic Foot

Weight: 9.75