Neptune Technology Group

ProRead 1 in. T-10 Meter - Cubic Foot

Part #NED2F22R7F8SG71  |  Manufacturer Part #ED2F22R7F8SG71

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

Collection: ProRead

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Material: Copper Alloy

NSF Certified: Yes

NSF Specifications: NSF 61

Type: T-10®;Cubic Foot