Neptune Technology Group

ProRead 2 in. NPT x Flanged T-10 Meter - Cubic Foot

Part #NED2J11R7F8S006  |  Item #5097402  |  Manufacturer Part #ED2J11R7F8S006

$1,056.00 EACH

Fitting Sizes:

2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

ANSI Specifications: ANSI 61

AWWA Specifications: AWWA C-700

Collection: ProRead

End Connection 1: NPT

End Connection 2: Flanged

End Connections: NPT x Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 160 gpm

Height: 9-5/16 in

Length: 15-1/4 in

Material: [Brass, Cast Iron, Plastic]

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: NSF 61

Type: T-10®;Cubic Foot

Waterworks Application: Water

Width: 9-7/16 in