ProRead™ 3 in. High Performance Turbine Meter with 6 Wheel Odometer - US Gallons

Part #NET4BR7G8S061  |  Item #3181586  |  Manufacturer Part #ET4BR7G8S061

Fitting Sizes:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High volume applications
  • Made in the USA

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-701

Application: Cold Water Supply Systems

Collection: ProRead™

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 450 gpm

Height: 10 in

Length: 12 in

Material: Copper Alloy

Maximum Pressure: 175 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Power Source: Electric

Product Type: [HP Turbine, US Gallons]