3/4 in. T-10 Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

T-10® ProRead™ 3/4 in. T-10 Meter - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® ProRead™ 3/4 in. T-10 Meter - US Gallons

  • Fast #
  • Part #NED2C11R6G7
  • Item #4440385
  • Manufacturer Part #ED2C11R6G7
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Potable water
  • Made in the USA
  • Commercial and institutional water meter
  • Requires Certification

Specifications

ANSI:
ANSI 61
Collection:
T-10® ProRead™
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Copper Alloy
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
US Gallons