Neptune Technology Group

ProRead 3/4 x 1 in. T-10 Meter - Cubic Foot

Part #NED2E22R7F8S1504  |  Item #5101736  |  Manufacturer Part #ED2E22R7F8S1504

$351.00 EACH

Fitting Sizes:

3/4 in x 1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-700

Collection: ProRead

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Height: 5-1/2 in

Length: 9 in

Material: [Plastic, Bronze, Cast Iron, Copper Alloy]

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: T-10®;Cubic Foot

Waterworks Application: Water

Width: 4-3/8 in