5/8 x 3/4 in. T-10 Meter in Bronze
T-10® ProRead™ 5/8 x 3/4 in. T-10 Meter in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-700
- Collection:
- T-10® ProRead™
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Height:
- 5-1/4 in
- Material:
- Plastic, Bronze, Cast Iron, High Copper Alloy
- Maximum Temperature:
- 158
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Cubic Foot
- Waterworks Application:
- Water