8-1/8 x 1-1/2 in. T-10 Meter - Cubic Foot
T-10® ProRead™ 8-1/8 x 1-1/2 in. T-10 Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- AWWA:
- AWWA C-700
- Collection:
- T-10® ProRead™
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Height:
- 8-1/8 in
- Length:
- 13 in
- Material:
- Bronze, Cast Iron, High Copper Alloy, Plastic
- Maximum Temperature:
- 149
- NSF Certified:
- No
- Product Type:
- Cubic Foot
- Waterworks Application:
- Water
- Weight:
- 35 lb
- Width:
- 8-1/16 in