4 in. Tru/Flo Compound Meter
TRU/FLO® R450i™ 4 in. Tru/Flo Compound Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large commercial or industrial applications
- Made in the USA
- Accurate over a wide flow range
Specifications
- Collection:
- TRU/FLO® R450i™
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Product Type:
- Compound Meter, US Gallons