Wall Meter Interface Unit with 25 ft. Wire for Tru/Flo Compound Meter
R900® Wall Meter Interface Unit with 25 ft. Wire for Tru/Flo Compound Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Migratable from mobile AMR to fixed network AMI
- Made in the USA
- Long range RF meter interface unit
Specifications
- Brand Model Compatibility:
- Tru/Flo® Compound Meter
- Cable Length (ft):
- 25 ft
- Collection:
- R900®
- Height:
- 6-1/5 in
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Product Type:
- Wall Meter Interface Unit
- Width:
- 6-3/5 in