1 in. Ultrasonic Meter - Cubic Foot

You last purchased this on
 
Neptune Technology Group

R900i™ 1 in. Ultrasonic Meter - Cubic Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

R900i™ 1 in. Ultrasonic Meter - Cubic Foot

  • Fast #
  • Part #NEU1F2F1
  • Item #7188248
  • Manufacturer Part #EU1F2F1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-715
Collection:
R900i™
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
6-3/4 in
Length:
10-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
175
Product Type:
Cubic Foot
Temperature Range:
33 to 122 Deg F (0.5 to 50 Deg C)
UL Listed:
UL 327B
Waterworks Application:
Water
Width:
6-1/16 in