2 in. Tru/Flo Compound Water Meter - Cubic Foot

You last purchased this on
 
Neptune Technology Group

TRU/FLO® R900i™ 2 in. Tru/Flo Compound Water Meter - Cubic Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

TRU/FLO® R900i™ 2 in. Tru/Flo Compound Water Meter - Cubic Foot

  • Fast #
  • Part #N9730053
  • Item #7025492
  • Manufacturer Part #9730-053
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Facilitates repair and calibration
  • Made in the USA
  • Unitized measuring element
  • Requires Certification

Specifications

Collection:
TRU/FLO® R900i™
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
NSF Certified:
No
Product Type:
Compound Meter, Cubic Foot
Waterworks Application:
Water