Neptune Technology Group

R900i™ 3/4 in. T-10 Water Meter - Cubic Foot

Part #NED2D11RDF3  |  Manufacturer Part #ED2D11RDF3

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Lead Law Compliant

Specifications

AWWA Specifications: AWWA C-700

Collection: R900i™

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 7-7/8 in

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: Copper Alloy

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: No

Type: T-10®;Cubic Foot

Waterworks Application: Water

Weight: 5.5

Width: 4-3/8 in